FLBT6615MB - 1G Brass TRPDR Floor Box CVR

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6615MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBT6615MB
Description
1G Brass TRPDR Floor Box CVR
Brass Pop Up Receptacle Cover. Decorator Style 15AMP Receptacle. Metallic Brass.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220301 / 00018997220301
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBT6615MB - Large Image
 
FLBT6615MB - Small Image
Attachments
 
 
FLBT6615MB - Specification Sheet
Other Links
 
 
FLBT6615MB - Other
 
FLBT6615MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass (Cover)
Material
METALLIC COVER
Shape
Metallic Cover
Material, Color, and Finish
Color
Brass (Cover)
Dimensions and Weight
Size
L(5.870) x W(5.870) x H(2.237)
Descriptions
Long Description
Brass Pop up receptacle cover. Decorator style 15amp receptacle. metallic brass.
Special Features
Brass pop up receptacle cover.
Product Type
Brass Pop-Up CVR /W Recept and Gasket
Description
1G BRASS TRPDR FLOOR BOX CVR
extra long description
ARL FLBT6615MB BRASS POP-UP CVR /W
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT6615MB
GTIN
00018997220301
UPC
018997220301
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.55
Carton
1
Uses, Certifications, and Standards
Application
Concrete box covers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat