FLBT6615MBLR - Brass Pop-Up CVR W/Level Ring

Arlington

  • $68.12 (Each)
  • $68.12 (Each)

  • $681.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6615MBLR
Manufacturer
Arlington
Manufacturer's Part Number
FLBT6615MBLR
Description
Brass Pop-Up CVR W/Level Ring
Round Trapdoor Cover, Brass, 5.870 In Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997340061 / 00018997340061
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.12 (Each)
Standard Packaging
$681.20 (Per 10)
Resources
Images
 
 
FLBT6615MBLR - Large Image
 
FLBT6615MBLR - Small Image
 
FLBT6615MBLR - Large Image
Attachments
 
 
FLBT6615MBLR - Specification Sheet
Other Links
 
 
FLBT6615MBLR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Round
Material
Brass
Cover Type
Brass (Cover)
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Diameter
5.870 in
Size
L(5.870) x W(5.870) x H(2.237)
Descriptions
Product Type
Round Trapdoor Cover
Trapdoor Cover
Long Description
Round Trapdoor Cover, Brass, 5.870 in Diameter, For Use With Concrete Box , 1 Gang, 1 Outlet, 10 PK Package Quantity, Round Shape, Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring
Features
Round Trapdoor Cover, Brass. Pre-mounted gasket & decorator-style 15A receptacle and leveling ring.
Short Description
Round Trapdoor Cover, Brass, 1 Gang, Round, 10 PK
Special Features
Pre-Mounted Gasket & Decorator-Style 15A Receptacle and Leveling Ring
Description
BRASS POP-UP CVR W/LEVEL RING
extra long description
ARL FLBT6615MBLR BRS POP-UP CVR /W
Additional Information
Number of Outlets
1
package quantity
10 PK
for use with
Concrete Box
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT6615MBLR
GTIN
00018997340061
UPC
018997340061
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.65
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Concret box covers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat