FLBT6615NL - NKL Pop-Up CVR W/Recpt

Arlington

  • $85.34 (Each)
  • $85.34 (Each)

  • $853.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FLBT6615NL
Manufacturer
Arlington
Manufacturer's Part Number
FLBT6615NL
Description
NKL Pop-Up CVR W/Recpt
Brass Pop Up Receptacle Cover. Decorator Style 15AMP Receptacle. Metallic Nickel.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220318 / 00018997220318
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.34 (Each)
Standard Packaging
$853.40 (Per 10)
Resources
Images
 
 
FLBT6615NL - Small Image
 
FLBT6615NL - Large Image
Attachments
 
 
FLBT6615NL - Specification Sheet
Other Links
 
 
FLBT6615NL - Other
 
FLBT6615NL - Other
Features
Shape
Metallic Cover
Material
METALLIC COVER
Cover Type
Nickel-Plated (Cover)
Material, Color, and Finish
Color
Nickel-Plated (Cover)
Dimensions and Weight
Size
L(5.870) x W(5.870) x H(2.237)
Descriptions
extra long description
ARL FLBT6615NL NKL POP-UP CVR W/REC
Product Type
NKL Pop-Up CVR W/Recpt and Trapdoor CVR
Long Description
Brass Pop up receptacle cover. Decorator style 15amp receptacle. metallic nickel.
Special Features
Nickel-plated pop up receptacle cover.
Description
NKL POP-UP CVR W/RECPT
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT6615NL
GTIN
00018997220318
UPC
018997220318
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
1.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Concrete box covers
You must have an account to view stock levels

* All prices subject to change.