FLBT6620GMB - TRPDR Gfci CVR Plate Brass

Arlington

  • $150.03 (Each)
  • $150.03 (Each)

  • $1,500.35 (Per 10)

  • $15,003.49 (Per 100)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6620GMB
Manufacturer
Arlington
Manufacturer's Part Number
FLBT6620GMB
Description
TRPDR Gfci CVR Plate Brass
6" Round Popup Cover, Brass With Tamper Resistant, Gfci 20 Amp Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220530 / 00018997220530
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.03 (Each)
Carton
$150.03 (Each)
Standard Packaging
$1,500.35 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
FLBT6620GMB - Small Image
 
FLBT6620GMB - Large Image
Other Links
 
 
FLBT6620GMB - Other
 
FLBT6620GMB - Other
Attachments
 
 
FLBT6620GMB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass
Material
Brass
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(5.866) x W(5.866) x H(3.500)
Descriptions
Description
TRPDR GFCI CVR PLATE BRASS
Product Type
BRS Pop-Up CVR W/Recpt and Gasket
extra long description
ARL FLBT6620GMB BRS POP-UP CVR W/RE
Long Description
6" round popup cover, brass with tamper resistant, GFCI 20 amp receptacle.
Special Features
Round
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBT6620GMB
GTIN
00018997220530
UPC
018997220530
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For New Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store
Texarkana
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
1 View Store

* All prices subject to change.

Begin Live Chat