FLBT6620MB - 4-1/2" 20A TR RCPT Brass Trapdoor CVR

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6620MB
Manufacturer
Arlington Industries
Manufacturer's Part Number
FLBT6620MB
Description
4-1/2" 20A TR RCPT Brass Trapdoor CVR
6" Round Popup Cover, Brass With Tamper Resistant, 20 Amp Receptacle.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220523 / 00018997220523
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBT6620MB - Small Image
 
FLBT6620MB - Large Image
Attachments
 
 
FLBT6620MB - Specification Sheet
Other Links
 
 
FLBT6620MB - Other
 
FLBT6620MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Brass
Material
Brass
Shape
Brass
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
L(5.866) x W(5.866) x H(3.500)
Descriptions
Product Type
BRS Pop-Up CVR W/Recpt
extra long description
ARL FLBT6620MB BRS POP-UP CVR W/REC
Long Description
6" round popup cover, brass with tamper resistant, 20 amp receptacle.
Special Features
Trap Door Style
Description
4-1/2" 20A TR RCPT BRASS TRAPDOOR CVR
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FLBT6620MB
GTIN
00018997220523
UPC
018997220523
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
FLOOR BOXES
Packaging
Weight per each
1.6
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat