FSC405R - Sconce Box

Arlington

  • $6.91 (Each)
  • $6.91 (Each)

  • $69.13 (Per 10)

  • $691.34 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSC405R
Manufacturer
Arlington
Manufacturer's Part Number
FSC405R
Description
Sconce Box
Low Profile Sconce Box. Installs With A 4" Hole Saw On 1/2" or 5/8" Drywall. 5 Cu. In.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997040947 / 00018997040947
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.91 (Each)
Carton
$6.91 (Each)
Standard Packaging
$69.13 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
242
Resources
Images
 
 
FSC405R - Small Image
 
FSC405R - Large Image
 
FSC405R - Video
Attachments
 
 
FSC405R - Specification Sheet
Other Links
 
 
FSC405R - Other
 
FSC405R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(3.500) x W(3.760) x H(0.562)
Descriptions
Description
SCONCE BOX
Product Type
Shallow Sconce Box
extra long description
ARL FSC405R SHALLOW SCONCE BOX
Long Description
Low Profile sconce box. Installs with a 4" hole saw on 1/2" or 5/8" drywall. 5 cu. in.
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FSC405R
GTIN
00018997040947
UPC
018997040947
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat