FSCB44 - 4X4 Steel Masonary Box

Arlington

  • $17.17 (Each)
  • $17.17 (Each)

  • $343.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSCB44
Manufacturer
Arlington
Manufacturer's Part Number
FSCB44
Description
4X4 Steel Masonary Box
Steel 4X4 Box For Concrete Block Walls. 1/2" and 3/4" Knockouts. Spring Steel Clip Holds Box Securely Against Walls When Screws Are Tightened. Screw Hole Pattern For 4X4 and Two Gang Devices. 42.3 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997112361 / 00018997112361
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.17 (Each)
Carton
$343.40 (Per 20)
Resources
Images
 
 
FSCB44 - Small Image
 
FSCB44 - Large Image
 
FSCB44 - Video
Attachments
 
 
FSCB44 - Specification Sheet
Other Links
 
 
FSCB44 - Other
 
FSCB44 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
4.5
Length
4.437
Size
L(4.437) x W(4.500) x H(5.145)
Descriptions
Description
4X4 STEEL MASONARY BOX
Product Type
Retro Fit 2-G Box
extra long description
ARL FSCB44 RETRO FIT 2-G BOX
Long Description
Steel 4x4 box for concrete block walls. 1/2" and 3/4" knockouts. Spring steel clip holds box securely against walls when screws are tightened. Screw hole pattern for 4x4 and two gang devices. 42.3 cu. in.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
FSCB44
Brand
ARLINGTON
GTIN
00018997112361
UPC
018997112361
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
1.35
Carton
20
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat