GB5 - Ground Bar

Arlington

  • $12.62 (Each)
  • $12.62 (Each)

  • $126.20 (Per 10)

In-Stock: 8 available locally (Enid, OK) ( change location)
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
GB5
Manufacturer
Arlington
Manufacturer's Part Number
GB5
Description
Ground Bar
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 In Length, 3.383 In Diameter, 0.500 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997760951 / 00018997760951
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.62 (Each)
Standard Packaging
$126.20 (Per 10)
Stock Availability
Enid
8 (Check another store)
Oklahoma City
199
All Stores
2,337
Resources
Specifications Sheets
 
 
GB5 - Specification Sheet
Images
 
 
GB5 - Small Image
 
GB5 - Large Image
 
GB5 - Large Image
 
GB5 - Video
Attachments
 
 
GB5 - Specification Sheet
Other Links
 
 
GB5 - Other
 
GB5 - Other
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
Zinc (Bridge);Paintable Plastic (Cover)
Wattage
14 to 4 AWG
Material, Color, and Finish
Conductor Material
Zinc (Bridge) / Paintable Plastic (Cover)
Dimensions and Weight
Diameter
3.383 in
Length
0.872 in
Size
L(1.497) x W(4.398) x H(1.836)
Descriptions
Description
GROUND BAR
Extra Long Description
ARL GB5 ZINC GROUNDING BRIDGE
Features
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points;one more than required by 250.94 of the 2014 NEC.
Long Description
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, 0.872 in Length, 3.383 in Diameter, 0.500 lb/EA
Product Type
Grounding Bridge
Short Description
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover)comes with pvc adapter for 1/2" pvc pipe.
Special Features
(4) Terminal Point;Includes Textured Paintable;Comes with Cover
Additional Information
For Use With
Power and Communication Grounding Systems
Made In USA
yes
Media
Yes
Package Quantity
1 PK;10 PK
Standards Met
cULus Listed;NEC 2014
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GB5
GTIN
00018997760951
UPC
018997760951
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Grounding Bridge
Packaging
Weight
0.500 lb/EA
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Indoor/Outdoor, Communication Systems
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,337

Location search:
These alternate items can be purchased instead of GB5.
Jump To:

Similar Items

Similar items are close alternatives to GB5, though they may not be 100% alike.

Cross Referenced

These items are similar to GB5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GB5 Arlington 00018997760951
IGB-WM Bridgeport Fittings 00781747023599
RACIBB Raco 00050169989579
813 Topaz 00751338175440

* All prices subject to change.

Begin Live Chat