GP19BR - Garden Post Bronze

Arlington

  • $47.94 (Each)
  • $47.94 (Each)

  • $287.64 (Per 6)

In-Stock: 3 available locally (Rogers, AR) ( change location)
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
GP19BR
Manufacturer
Arlington
Manufacturer's Part Number
GP19BR
Description
Garden Post Bronze
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 8.11 In Length, 8.11 In Width, 19-1/2 In Height, 2.93 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770875 / 00018997770875
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.94 (Each)
Standard Packaging
$287.64 (Per 6)
Stock Availability
Rogers
3 (Check another store)
Springdale
4
All Stores
121
Resources
Specifications Sheets
 
 
GP19BR - Specification Sheet
Other Links
 
 
GP19BR - Other
 
GP19BR - Other
Images
 
 
GP19BR - Small Image
 
GP19BR - Large Image
 
GP19BR - Large Image
 
GP19BR - Video
Attachments
 
 
GP19BR - Specification Sheet
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
UV Rated Plastic
Material, Color, and Finish
Color
Bronze
Finish
Bronze
Dimensions and Weight
Height
19-1/2 in
Length
8.11 in
Size
L(19.470) x W(3.361) x H(3.361)
Width
8.11 in
Descriptions
Description
GARDEN POST BRONZE
Extra Long Description
ARL GP19BR GARDEN POST BRONZE
Features
19.5" Support for Outdoor Light Fixtures.
Long Description
Garden Post Bronz, UV Rated Plastic, Bronze, Post, 8.11 in Length, 8.11 in Width, 19-1/2 in Height, 2.93 lb
Product Type
Garden Post Bronz
Short Description
Garden Post Bronz, UV Rated Plastic, Bronze
Special Features
Openings on Both Sides Of Thepost Allow For Back-To-Back Power –use the Supplied Low Voltage Separator to install Power and Low Voltage Outlets in the Same Post;Built-in Stabilizers Need No Assembly and Deliver Rigid Support;Designed For Easy Access to Underground Wiring;Four 1/2" Kos For A UL Listed Enclosure
Additional Information
Compatible With
Outdoor Light Fixture, GFCI Devices
For Use With
Outdoor Light Fixture
Made In USA
yes
Media
Yes
Mounting Type
Post
Number Of Outlet
2
Package Quantity
1 PC;6 PC
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
GP19BR
Sub Brand
Gard-N-Post(TM)
GTIN
00018997770875
UPC
018997770875
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Lighting Fixture Support
Packaging
Weight
2.93 lb
Weight per each
2.93
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Installation of a lighting fixture, GFCI Device, or Low Voltage Device Outdoors
Mounting
POST
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GP19BR.
Jump To:

Similar Items

Similar items are close alternatives to GP19BR, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat