GPL19BR - 19-1/2" BRNZ Outdoor Fix Post

Arlington

  • $32.68 (Each)
  • $32.68 (Each)

  • $196.09 (Per 6)

  • $3,268.09 (Per 100)

Available from manufacturer.
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
GPL19BR
Manufacturer
Arlington
Manufacturer's Part Number
GPL19BR
Description
19-1/2" BRNZ Outdoor Fix Post
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 2.250 In Width, 19.500 In Height, 1.358 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770011 / 00018997770011
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.68 (Each)
Carton
$32.68 (Each)
Standard Packaging
$196.09 (Per 6)
Stock Availability
Palestine
0
Nacogdoches
0
All Stores
0
Resources
Specifications Sheets
 
 
GPL19BR - Specification Sheet
Images
 
 
GPL19BR - Small Image
 
GPL19BR - Large Image
 
GPL19BR - Large Image
Other Links
 
 
GPL19BR - Other
 
GPL19BR - Other
Attachments
 
 
GPL19BR - Specification Sheet
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
UV Rated Plastic
Material, Color, and Finish
Color
Bronze
Finish
Bronze
Style
UV-Rated Plastic
Dimensions and Weight
Height
19.500 in
Size
L(19.500) x W(2.250) x H(2.250)
Width
2.250 in
Descriptions
Description
19-1/2" BRNZ OUTDOOR FIX POST
Extra Long Description
ARL GPL19BR LOW PROFILE G.P. BRONZ
Features
19.5" Low Profile Support for Outdoor Light Fixtures.
Long Description
Garden Post Bronz, UV Rated Plastic, Bronze, Post, 2.250 in Width, 19.500 in Height, 1.358 lb
Product Type
Low Profile G.P. Bronz
Short Description
Low Profile G.P. Bronz, UV Rated Plastic, Bronze
Special Features
installed Cover;Permanent Colors – No Chipping;Heavy-Duty – Resists Damage From Lawn Mowers and Other Lawn Maintenance Equipment;Uv Rated Plastic For Long Outdoor Life
Additional Information
For Use With
Outdoor Light Fixture
Made In USA
yes
Mounting Type
Post
Package Quantity
1 PC;6 PC
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GPL19BR
Sub Brand
Gard-N-Post(TM)
GTIN
00018997770011
UPC
018997770011
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Low Profile Support For Outdoor Light Fixtures
Packaging
Weight
1.358 lb
Weight per each
1.36
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Installation of a 2 or 3- Wire Lighting Fixture Outdoors.
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area