LT150 - 1-1/2" STR LT Metal Con

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT150
Manufacturer
Arlington
Manufacturer's Part Number
LT150
Description
1-1/2" STR LT Metal Con
Straight, Zinc Die-Cast Connector For Use With Metallic or Non Metallic Liquid Tight Conduit Type B Only. 1-1/2" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997321503 / 00018997321503
Weight per unit
0.644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LT150 - Small Image
 
LT150 - Large Image
Attachments
 
 
LT150 - Specification Sheet
Other Links
 
 
LT150 - Other
 
LT150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Zinc
Dimensions and Weight
Length
2.63
Width
2.63
Size
L(2.630) x W(2.630) x H(2.100)
Descriptions
extra long description
ARL LT150 1-1/2" LT STR CONN
Description
1-1/2" STR LT METAL CON
Long Description
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 1-1/2" Trade Size.
Special Features
1-1/2IN Knockout
Product Type
1-1/2" LT STR Conn
Additional Information
Form
Form B
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LT150
GTIN
00018997321503
UPC
018997321503
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Straight Connector
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.644
Carton
1
Uses, Certifications, and Standards
Application
Metallic And Non Metallic Liquid Tight Conduit Typ
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat