LTMC50 - 1/2" LT Conn F/MC

Arlington

  • $10.37 (Each)
  • $10.37 (Each)

  • $259.27 (Per 25)

  • $1,037.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTMC50
Manufacturer
Arlington
Manufacturer's Part Number
LTMC50
Description
1/2" LT Conn F/MC
Liquid Tight Concrete Tight Zinc Fitting For PVC Jacketed MC Cable and TECH90 Cable. Cable Range .415 to .565. 1/2" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997042798 / 00018997042798
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.37 (Each)
Carton
$259.27 (Per 25)
Standard Packaging
$1,037.08 (Per 100)
Resources
Images
 
 
LTMC50 - Small Image
 
LTMC50 - Large Image
Attachments
 
 
LTMC50 - Specification Sheet
Other Links
 
 
LTMC50 - Other
 
LTMC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.31
Width
1.31
Size
L(1.310) x W(1.310) x H(2.221)
Descriptions
Description
1/2" LT CONN F/MC
Product Type
1/2" LT For JMC
extra long description
ARL LTMC50 1/2" LT FOR JMC
Long Description
Liquid tight concrete tight zinc fitting for PVC jacketed MC cable and tech90 cable. Cable Range .415 to .565. 1/2" Trade Size.
Special Features
Liquid and Concrete Tight
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LTMC50
GTIN
00018997042798
UPC
018997042798
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Zinc Fitting
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
PVC Jacketed MC cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat