LTMC507 - 1/2" LQT PVC Jacketed MC Cable Connector .550-.765

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 44 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTMC507
Manufacturer
Arlington Industries
Manufacturer's Part Number
LTMC507
Description
1/2" LQT PVC Jacketed MC Cable Connector .550-.765
Liquid Tight Concrete Tight Zinc Fitting For PVC Jacketed MC Cable and TECH90 Cable. Cable Range .550 to .765. 1/2" Trade Size.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997168009 / 00018997168009
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
44
Resources
Other Links
 
 
LTMC507 - Other
 
LTMC507 - Other
 
LTMC507 - Other
Images
 
 
LTMC507 - Small Image
 
LTMC507 - Large Image
 
LTMC507 - Video
Attachments
 
 
LTMC507 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.603
Size
L(2.603) x W(1.680) x H(1.680)
Width
1.68
Descriptions
Description
1/2" LQT PVC JACKETED MC CABLE CONNECTOR .550-.765
Extra Long Description
ARL LTMC507 1/2" LT FOR MC AND TECH
Long Description
Liquid tight concrete tight zinc fitting for PVC jacketed MC cable and tech90 cable. Cable Range .550 to .765. 1/2" Trade Size.
Product Type
1/2" LT For MC and Tech90
Special Features
Liquid and Concrete Tight
Additional Information
Media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LTMC507
GTIN
00018997168009
UPC
018997168009
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Zinc Fitting
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.27
Carton
25
Uses, Certifications, and Standards
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
43 View Store

A-L

Location Stock Available
Ft. Worth
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat