LVN1 - 1G Low Voltage Mounting Bracket

Arlington

  • $1.14 (Each)
  • $1.14 (Each)

  • $57.18 (Per 50)

  • $114.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVN1
Manufacturer
Arlington
Manufacturer's Part Number
LVN1
Description
1G Low Voltage Mounting Bracket
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
018997002617 / 00018997002617
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Carton
$57.18 (Per 50)
Resources
Specifications Sheets
 
 
LVN1 - Specification Sheet
Images
 
 
LVN1 - Large Image
 
LVN1 - Small Image
 
LVN1 - Large Image
Attachments
 
 
LVN1 - Specification Sheet
Other Links
 
 
LVN1 - Other
 
LVN1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.6
Height
1.6
Width
3.13
Length
4.17
Descriptions
Description
1G LOW VOLTAGE MOUNTING BRACKET
Product Type
Low-Voltage Bracket
Long Description
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.07 lb/EA
Features
nail on, single gang, low voltage mounting bracket for new construction on wood studs. built in loop to tie off cable.
Short Description
Low-Voltage Bracket, Single Gang, Bracket Mount, 50 CT
extra long description
ARL LVN1 LOW VOLT. MTG BRACKET NAIL
Additional Information
Mounting Type
Bracket Mount
package quantity
50 CT
Standards Met
UL Listed;CSA Certified;ECCN EAR99
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LVN1
GTIN
00018997002617
UPC
018997002617
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat