LVN2 - D/G Nail On Low Voltage Bracket

Arlington

  • $2.13 (Each)
  • $2.13 (Each)

  • $53.14 (Per 25)

  • $212.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVN2
Manufacturer
Arlington
Manufacturer's Part Number
LVN2
Description
D/G Nail On Low Voltage Bracket
Nail On, Two Gang, Low Voltage Mounting Bracket For New Construction On Wood Studs. Built In Loop to Tie Off Cable.
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
018997002754 / 00018997002754
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$53.14 (Per 25)
Resources
Images
 
 
LVN2 - Small Image
 
LVN2 - Large Image
Attachments
 
 
LVN2 - Specification Sheet
Other Links
 
 
LVN2 - Other
 
LVN2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.5
Height
1.5
Length
4.17
Width
5.492
Descriptions
extra long description
ARL LVN2 2G LOW VOLT. MTG BRKT NAIL
Description
D/G NAIL ON LOW VOLTAGE BRACKET
Product Type
2G Low Volt. MTG BRKT Nail
Long Description
Nail on, Two gang, Low Voltage mounting bracket for new construction on wood studs. Built in loop to tie off cable.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LVN2
GTIN
00018997002754
UPC
018997002754
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight per each
0.1
Carton
25
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat