NM2000 - 1/2 Quicklatch

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2000
Manufacturer
Arlington
Manufacturer's Part Number
NM2000
Description
1/2 Quicklatch
Strut Clip For Conduit On Arlington'S Non Metallic Quicklatch� Pipe Hangers. For 1/2" Emt or 3/8" Liquid Tight or 3/8" Copper Pipe.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997545152 / 00018997545152
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
NM2000 - Specification Sheet
Other Links
 
 
NM2000 - Other
 
NM2000 - Other
Images
 
 
NM2000 - Large Image
 
NM2000 - Small Image
 
NM2000 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(1.412) x W(0.992) x H(0.795)
Descriptions
extra long description
ARL NM2000 1/2" NM PIPE HANGER
Product Type
1/2" NM Pipe Hanger
Description
1/2 QUICKLATCH
Long Description
Strut Clip for conduit on Arlington's non metallic QuickLatch� pipe hangers. For 1/2" EMT or 3/8" Liquid Tight or 3/8" copper pipe.
Special Features
Corrosion Resistant, Automatic Lock
Construction
ONE PIECE
Additional Information
Cable Size
Liquid-Tight: 3/8 IN, Copper Pipe: 3/8 IN, EMT: 1
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM2000
GTIN
00018997545152
UPC
018997545152
Taxonomies, Classifications, and Categories
Type
Pipe Hanger
Packaging
Weight per each
0.014
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL/VERTICAL
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat