NM2020 - 1PC NM Pipe Hanger

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2020
Manufacturer
Arlington
Manufacturer's Part Number
NM2020
Description
1PC NM Pipe Hanger
Strut Clip For Conduit On Arlington'S Non Metallic Quicklatch� Pipe Hangers. For 1" Emt, 1" Copper Tubing.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997545176 / 00018997545176
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NM2020 - Small Image
 
NM2020 - Large Image
 
NM2020 - Video
Attachments
 
 
NM2020 - Specification Sheet
Other Links
 
 
NM2020 - Other
 
NM2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(1.983) x W(1.377) x H(0.790)
Descriptions
Product Type
NM Pipe Hanger 1"
Description
1PC NM PIPE HANGER
extra long description
ARL NM2020 NM PIPE HANGER 1"
Special Features
Corrosion Resistant, Automatic Lock
Long Description
Strut Clip for conduit on Arlington's non metallic QuickLatch� pipe hangers. For 1" EMT, 1" Copper Tubing.
Construction
ONE PIECE
Additional Information
media
Yes
Cable Size
EMT: 1 IN
Manufacturer Information
Manufacturers Part Number
NM2020
Brand
ARLINGTON
GTIN
00018997545176
UPC
018997545176
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Pipe Hanger
Packaging
Weight per each
0.022
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
HORIZONTAL/VERTICAL
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat