NM841 - 1/2 Pop-In Two NM Cable

Arlington

  • $0.83 (Each)
  • $0.83 (Each)

  • $83.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM841
Manufacturer
Arlington
Manufacturer's Part Number
NM841
Description
1/2 Pop-In Two NM Cable
Non-Metallic Push-In Connector Utilizes A Wedge Push In Design For A Secure Grip With A Knockout Size Of 1/2 Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997548412 / 00018997548412
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$0.83 (Each)
Resources
Images
 
 
NM841 - Small Image
 
NM841 - Large Image
Attachments
 
 
NM841 - Specification Sheet
Other Links
 
 
NM841 - Other
 
NM841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Size
L(1.125) x W(1.125) x H(1.340)
Descriptions
extra long description
ARL NM841 PVC NM CBL CON 1/2" KO
Product Type
PVC NM CBL Con 1/2" Ko
Description
1/2 POP-IN TWO NM CABLE
Long Description
Non-metallic Push-In connector utilizes a wedge push in design for a secure grip with a knockout size of 1/2 inch.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM841
GTIN
00018997548412
UPC
018997548412
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.019
Carton
1
Uses, Certifications, and Standards
Application
Flexible/NM Cable
standard
UL and CSA
Mounting
Push In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat