NM844 - 1-1/4" NM Plastic Cable Conn

Arlington

  • $1.69 (Each)
  • $1.69 (Each)

  • $16.90 (Per 10)

  • $168.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM844
Manufacturer
Arlington
Manufacturer's Part Number
NM844
Description
1-1/4" NM Plastic Cable Conn
Non-Metallic Push-In Connector Utilizes A Wedge Push In Design For A Secure Grip With A Knockout Size Of 1-1/4 Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997501752 / 00018997501752
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.69 (Each)
Carton
$16.90 (Per 10)
Standard Packaging
$168.98 (Per 100)
Resources
Other Links
 
 
NM844 - Other
 
NM844 - Other
Images
 
 
NM844 - Large Image
 
NM844 - Small Image
Attachments
 
 
NM844 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Size
L(2.012) x W(2.012) x H(2.085)
Descriptions
extra long description
ARL NM844 1-1/4"PLAS NM CONN
Description
1-1/4" NM PLASTIC CABLE CONN
Product Type
1-1/4"Plas NM Conn
Long Description
Non-metallic Push-In connector utilizes a wedge push in design for a secure grip with a knockout size of 1-1/4 inch.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM844
GTIN
00018997501752
UPC
018997501752
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Push-In Connectors
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.08
Carton
10
Package
100
Uses, Certifications, and Standards
Enclosure
Plastic
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat