NMSC100 - 1" NM STRT Screw On Conn

Arlington

  • $6.67 (Each)
  • $6.67 (Each)

  • $33.35 (Per 5)

  • $166.74 (Per 25)

  • $666.96 (Per 100)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMSC100
Manufacturer
Arlington
Manufacturer's Part Number
NMSC100
Description
1" NM STRT Screw On Conn
Non Metallic Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 1".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997149503 / 00018997149503
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.67 (Each)
Carton
$33.35 (Per 5)
Standard Packaging
$166.74 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
NMSC100 - Small Image
 
NMSC100 - Large Image
Attachments
 
 
NMSC100 - Specification Sheet
Other Links
 
 
NMSC100 - Other
 
NMSC100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.75
Length
1.75
Size
L(1.750) x W(1.750) x H(1.810)
Descriptions
Long Description
Non Metallic screw on straight liquid tight connector for liquid tight conduit type B only. Trade Size 1".
Product Type
1" Screw On Straight C
extra long description
ARL NMSC100 1" SCREW ON STRAIGHT C
Description
1" NM STRT SCREW ON CONN
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NMSC100
GTIN
00018997149503
UPC
018997149503
Taxonomies, Classifications, and Categories
Type
Push-In Connector
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1
Packaging
Weight per each
0.07
Carton
5
Package
25
Uses, Certifications, and Standards
Application
New work and Retrofit
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
9 View Store

A-L

Location Stock Available
Las Cruces
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat