NMSC90100 - 1" 90D NM Screw On Conn

Arlington

  • $14.35 (Each)
  • $14.35 (Each)

  • $71.76 (Per 5)

  • $358.78 (Per 25)

  • $1,435.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
NMSC90100
Manufacturer
Arlington
Manufacturer's Part Number
NMSC90100
Description
1" 90D NM Screw On Conn
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 1".
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997149510 / 00018997149510
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.35 (Each)
Carton
$71.76 (Per 5)
Standard Packaging
$358.78 (Per 25)
Resources
Images
 
 
NMSC90100 - Small Image
 
NMSC90100 - Large Image
Attachments
 
 
NMSC90100 - Specification Sheet
Other Links
 
 
NMSC90100 - Other
 
NMSC90100 - Other
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.758
Width
3.722
Size
L(2.758) x W(3.722) x H(3.722)
Descriptions
Product Type
1" Screw On Connection
extra long description
ARL NMSC90100 1" SCREW ON CONNECTIO
Long Description
Non Metallic 90 degree screw on straight liquid tight connector for liquid tight conduit type B only. Trade Size 1".
Description
1" 90D NM SCREW ON CONN
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NMSC90100
GTIN
00018997149510
UPC
018997149510
Taxonomies, Classifications, and Categories
Type
Push-In Connector
Category Description
NON-METALLIC FITTINGS
Trade Size
Trade Size
1
Packaging
Weight per each
0.096
Carton
5
Package
25
Uses, Certifications, and Standards
Application
New work and Retrofit
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.