PVC1020 - 1" PVC Entrance Cap

Arlington

  • $7.16 (Each)
  • $7.16 (Each)

  • $143.28 (Per 20)

  • $716.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC1020
Manufacturer
Arlington
Manufacturer's Part Number
PVC1020
Description
1" PVC Entrance Cap
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 1/2", 3/4" and 1". Mast Size 1/2", 3/4" and 1". Wire Holes Two At .673.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997731463 / 00018997731463
Weight per unit
0.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.16 (Each)
Carton
$7.16 (Each)
Standard Packaging
$143.28 (Per 20)
Resources
Images
 
 
PVC1020 - Small Image
 
PVC1020 - Large Image
 
PVC1020 - Video
Attachments
 
 
PVC1020 - Specification Sheet
Other Links
 
 
PVC1020 - Other
 
PVC1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Width
2.545
Length
3.438
Height
3.575
Descriptions
Description
1" PVC ENTRANCE CAP
extra long description
ARL PVC1020 1" PVC ENTRANCE CAP
Product Type
1" PVC Entrance Cap
Long Description
PVC Entrance cap for rigid, IMC, EMT, Rigid PVC. Trade Size 1/2", 3/4" and 1". Mast size 1/2", 3/4" and 1". Wire Holes two at .673.
Special Features
Combo style - Includes adapter and sleeves
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PVC1020
Brand
ARLINGTON
GTIN
00018997731463
UPC
018997731463
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Push-In Connector
Packaging
Weight per each
0.252
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus
Application
New work and Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat