SG3838 - 3/8" Twin DPLX Flex Conn

Arlington

  • $3.78 (Each)
  • $3.78 (Each)

  • $94.52 (Per 25)

  • $378.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3838
Manufacturer
Arlington
Manufacturer's Part Number
SG3838
Description
3/8" Twin DPLX Flex Conn
Zinc Die-Cast, 1/2" Knockout Saddle-Type Connector With Spring Set Screw For Securing Aluminum and Steel Cable. Snaps Into Knockout With External Spring Steel Clip. Concrete Tight When Taped.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997173836 / 00018997173836
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Carton
$94.52 (Per 25)
Standard Packaging
$378.06 (Per 100)
Resources
Images
 
 
SG3838 - Small Image
 
SG3838 - Large Image
Attachments
 
 
SG3838 - Specification Sheet
Other Links
 
 
SG3838 - Other
 
SG3838 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.526) x W(0.780) x H(0.780)
Descriptions
Product Type
Duplex Saddle Grip Con
Description
3/8" TWIN DPLX FLEX CONN
extra long description
ARL SG3838 DUPLEX SADDLE GRIP CON
Long Description
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Snaps into knockout with external spring steel clip. Concrete tight when taped.
Special Features
Concrete Tight, 1/2 IN Knockout
Manufacturer Information
Manufacturers Part Number
SG3838
Brand
ARLINGTON
GTIN
00018997173836
UPC
018997173836
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Snap-on
Packaging
Weight per each
0.118
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat