TVBU505K - 2G TV Box Kit

Arlington

  • $34.51 (Each)
  • $34.51 (Each)

  • $138.03 (Per 4)

  • $3,450.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TVBU505K
Manufacturer
Arlington
Manufacturer's Part Number
TVBU505K
Description
2G TV Box Kit
Plastic Recessed TV Box For Power and Low Voltage. For New and Old Construction. Kit Includes Recessed Combo Box, (1) Tamper Resistant Duplex Receptacle, Arlington'S Scoop, Arlington'S Pass Through Devices and Cover Plate.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997096821 / 00018997096821
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.51 (Each)
Carton
$34.51 (Each)
Standard Packaging
$138.03 (Per 4)
Resources
Other Links
 
 
TVBU505K - Other
 
TVBU505K - Other
Images
 
 
TVBU505K - Small Image
 
TVBU505K - Large Image
Attachments
 
 
TVBU505K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(6.942) x W(6.254) x H(3.750)
Descriptions
Product Type
2 Gang TV Box Kit
extra long description
ARL TVBU505K 2 GANG TV BOX KIT
Description
2G TV BOX KIT
Long Description
Plastic recessed TV BOX for power and low voltage. For new and old construction. Kit includes recessed combo box, (1) tamper resistant duplex receptacle, Arlington's SCOOP, Arlington's PASS THROUGH devices and cover plate.
Special Features
Kit
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
TVBU505K
GTIN
00018997096821
UPC
018997096821
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Floor Box
Packaging
Weight per each
0.295
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
Application
New Construction or Retrofit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat