PFL126LED - 126W Led Power Flood

Atlas

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PFL126LED
Manufacturer
Atlas
Manufacturer's Part Number
PFL126LED
Description
126W Led Power Flood
126 Watt Led Power Flood Pro
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
765364704062 / 00765364704062
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PFL126LED - Large Image
Attachments
 
 
PFL126LED - Specification Sheet
Brochures
 
 
PFL126LED - Brochure
Other Links
 
 
PFL126LED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277/480
Lamp Type
LED
Material, Color, and Finish
Color
Fluorescent industrial lighting fixture
Finish
Fluorescent industrial lighting fixture
Dimensions and Weight
Size
Fluorescent industrial lighting fixture
Descriptions
Product Type
126 Watt Led Power Flood Pro
Description
126W LED POWER FLOOD
extra long description
ATLAS PFL126LED 126 WATT LED POWER
Long Description
126 WATT LED POWER FLOOD PRO
Special Features
ATLAS AMERICAN LIGHTING
Additional Information
Reflector Type
Fluorescent industrial lighting fixture
lumens
Fluorescent industrial lighting fixture
average life
Fluorescent industrial lighting fixture
Fixture Type
LED
Base
Trunion
Manufacturer Information
Manufacturers Part Number
PFL126LED
Brand
Atlas Lighting Products
GTIN
00765364704062
UPC
765364704062
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED flood light
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Fluorescent industrial lighting fixture
Mounting
Trunion
standard
UL, DLC, Lighting Facts
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat