PFL2G190LED - 190W Led Fixture

Atlas

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PFL2G190LED
Manufacturer
Atlas
Manufacturer's Part Number
PFL2G190LED
Description
190W Led Fixture
GEN2 190W L-Flood W/ Trunion
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111611 - Flood light
UPC/GTIN
765364929441 / 00765364929441
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PFL2G190LED - Large Image
Attachments
 
 
PFL2G190LED - Specification Sheet
Other Links
 
 
PFL2G190LED - Other
Brochures
 
 
PFL2G190LED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
120-277
Lamp Type
LED
Voltage Rating
Quad
Shape
Rectangle
Material, Color, and Finish
Style
Classroom, Conference Room, Corridor
Color
Education,Government,Hospitality,Offices & Banks,Residential,Retail
Finish
Fluorescent industrial lighting fixture
Dimensions and Weight
Size
Fluorescent industrial lighting fixture
Descriptions
Description
190W LED FIXTURE
extra long description
ATLAS PFL2G190LED GEN2 190W L-FLOOD
Product Type
GEN2 190W L-Flood W/ Trunion
Long Description
GEN2 190W L-FLOOD W/ TRUNION
Additional Information
average life
Fluorescent industrial lighting fixture
lumens
Fluorescent industrial lighting fixture
Reflector Type
Fluorescent industrial lighting fixture
Fixture Type
LED Flood
Manufacturer Information
Manufacturers Part Number
PFL2G190LED
Brand
Atlas
sub brand
120-277
GTIN
00765364929441
UPC
765364929441
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
LED flood light
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
UL, DLC
environmental conditions
Wet location
Application
lighting
Mounting
SLIPFITTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat