PFL84LED - 84W 120/277 Led Flood

Atlas

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PFL84LED
Manufacturer
Atlas
Manufacturer's Part Number
PFL84LED
Description
84W 120/277 Led Flood
84 Watt Led Power Flood Pro
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
765364010767 / 00765364010767
Weight per unit
21.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PFL84LED - Large Image
Attachments
 
 
PFL84LED - Specification Sheet
Brochures
 
 
PFL84LED - Brochure
Other Links
 
 
PFL84LED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277
Lamp Type
LED
Material, Color, and Finish
Color
Fluorescent industrial lighting fixture
Finish
Fluorescent industrial lighting fixture
Dimensions and Weight
Size
Fluorescent industrial lighting fixture
Descriptions
Product Type
84 Watt Led Power Flood Pro
Description
84W 120/277 LED FLOOD
extra long description
ATLAS PFL84LED 84 WATT LED POWER FL
Long Description
84 WATT LED POWER FLOOD PRO
Special Features
Utilizes individual lenses for maximum light intensity; lenses made of optical grade acrylic; patent-pending Thermal Stacking system; UL listed for wet locations; Lighting Facts certified
Additional Information
average life
Fluorescent industrial lighting fixture
lumens
Fluorescent industrial lighting fixture
Reflector Type
Fluorescent industrial lighting fixture
Fixture Type
LED
Base
Slipfitter or trunion
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
PFL84LED
GTIN
00765364010767
UPC
765364010767
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED flood light
Packaging
Weight per each
21.5
Carton
1
Uses, Certifications, and Standards
Application
Fluorescent industrial lighting fixture
Mounting
Slipfitter or trunion
standard
UL, DLC, Lighting Facts
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat