WLD86LED - 86W Led CLSC Wallpack 45K 9173LM

Atlas

  • $383.33 (Each)
  • $383.33 (Each)
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
WLD86LED
Manufacturer
Atlas
Manufacturer's Part Number
WLD86LED
Description
86W Led CLSC Wallpack 45K 9173LM
Led Wall Fixture Light, 86 W, 120 to 277 V Ac, 700 Ma, 200000 H Average Life, 9173 LM Brightness (Lumens), 9.78 In Length, 18.2 In Width, 9.01 In Height, Die-Cast Aluminum Housing Material, Bronze, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
765364704253 / 00765364704253
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.33 (Each)
Resources
Specifications Sheets
 
 
WLD86LED - Specification Sheet
Images
 
 
WLD86LED - Large Image
 
WLD86LED - Large Image
Attachments
 
 
WLD86LED - Specification Sheet
Other Links
 
 
WLD86LED - Other
Brochures
 
 
WLD86LED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
86 W
Voltage Rating
120 to 277 V ac
Current Rating
700 mA
Material
Die-Cast Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Housing Material
Die-Cast Aluminum
Finish
Bronze
Color
Fluorescent industrial lighting fixture
Style
Traditional style wall light
Dimensions and Weight
Height
9.01 in
Length
9.78
Width
18.2
Descriptions
Description
86W LED CLSC WALLPACK 45K 9173LM
Product Type
Led Wall Light
Wall Fixture Light
Long Description
LED Wall Fixture Light, 86 W, 120 to 277 V ac, 700 mA, 200000 h Average Life, 9173 lm Brightness (Lumens), 9.78 in Length, 18.2 in Width, 9.01 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty
Features
Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs.
Short Description
Wall Fixture Light 86 W, 120 to 277 VAC, 700 mA, 9173 lm, LED, Bronze
Special Features
95% Efficient Reflector Targets The Light and Eliminates Glare And Offensize Light Resulting In More Footcandles On The Ground;Patent Pending Thermal Stacking System;Dlc Qualified
extra long description
ATLAS WLD86LED 86 WATT LED WALL LIG
Additional Information
average life
200000 h
Brightness (Lumens)
9173 lm
bulb type
LED
Standards Met
UL/cUL
Warranty
5 yr
package quantity
1 ct
Made in USA
yes
Reflector Type
Fluorescent industrial lighting fixture
Fixture Type
Open Office, Retail
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
WLD86LED
sub brand
Fluorescent industrial lighting fixture
GTIN
00765364704253
UPC
765364704253
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED wall light
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Wall mount fixture
standard
UL, DLC, Lighting Facts
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WLD86LED.
Jump To:

Similar Items

Similar items are close alternatives to WLD86LED, though they may not be 100% alike.

Rab W34-90L WP 86W 9100LM Led Univ
  • Our Part #: W3490L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: W34-90L
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($207.92) ·
W3490L - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$207.92

Each

QTY:
Each
Add
86 WATT LED WALL LIGHT
  • MFR Part #: WLD86LED3K
  • GTIN: 00765364928956
  • Manufacturer: ATLAS

* All prices subject to change.

Begin Live Chat