WLM43LED - 43W Led Wallpack Traditional 45K

Atlas

  • $332.77 (Each)
  • $332.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WLM43LED
Manufacturer
Atlas
Manufacturer's Part Number
WLM43LED
Description
43W Led Wallpack Traditional 45K
43 Watt Led Wall Light
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
765364001178 / 00765364001178
Weight per unit
9.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.77 (Each)
Resources
Images
 
 
WLM43LED - Large Image
 
WLM43LED - Large Image
Specifications Sheets
 
 
WLM43LED - Specification Sheet
Attachments
 
 
WLM43LED - Specification Sheet
Brochures
 
 
WLM43LED - Brochure
Other Links
 
 
WLM43LED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277 V
Number of Lamps
18
amperage rating
400m
Wattage
43
Material
Die-Cast Aluminum
Ballast Type
Driver
Lamp Type
LED
Lamp Included
Yes
Current Rating
400 mA
Material, Color, and Finish
Color
Open Office, Retail
Style
Wall Light
Housing Material
Die-Cast Aluminum
Finish
Bronze
Dimensions and Weight
Length
12.72
Width
7.85
Height
9.02
Descriptions
Product Type
Led Wall Light
Wall Fixture Light
Long Description
LED Wall Fixture Light, 43 W, 120/208/240/277 V, 400 mA, 200000 h Average Life, 4350 lm Brightness (Lumens), 12.72 in Length, 7.85 in Width, 9.02 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty
Special Features
Rugged Traditional Housing for Environmental Protection
extra long description
ATLAS WLM43LED 43 WATT LED WALL LIG
Features
Atlas’ Patented, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs.
Short Description
Wall Fixture Light 43 W, 120/208/240/277 V, 400 A, 4350 lm, LED, Bronze
Description
43W LED WALLPACK TRADITIONAL 45K
Additional Information
average life
200000 h
Efficiency
Fluorescent industrial lighting fixture
supply voltage
Fluorescent industrial lighting fixture
Fixture Type
Open Office, Retail
Brightness (Lumens)
4350 lm
bulb type
LED
Standards Met
UL/cUL
Warranty
5 yr
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
WLM43LED
sub brand
Open Office, Retail
GTIN
00765364001178
UPC
765364001178
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED wall light
Packaging
Weight per each
9.25
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
standard
UL
Application
Wall Mount Light
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat