WLSG27LED - 27W Led Wall Light Replace 50-100WMH

Atlas

  • $264.77 (Each)
  • $264.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WLSG27LED
Manufacturer
Atlas
Manufacturer's Part Number
WLSG27LED
Description
27W Led Wall Light Replace 50-100WMH
27 Watt Led Wall Light
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
765364001512 / 00765364001512
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.77 (Each)
Resources
Images
 
 
WLSG27LED - Large Image
 
WLSG27LED - Large Image
Specifications Sheets
 
 
WLSG27LED - Specification Sheet
Attachments
 
 
WLSG27LED - Specification Sheet
Brochures
 
 
WLSG27LED - Brochure
Other Links
 
 
WLSG27LED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208/240/277 V
Number of Lamps
12
Wattage
27
amperage rating
300m
Material
Die-Cast Aluminum
Ballast Type
Driver
Lamp Type
LED
Lamp Included
Yes
Current Rating
300 mA
Material, Color, and Finish
Color
Outdoor Area, Parking, Roadway, Security, Sidewalk
Style
Wall Light
Housing Material
Die-Cast Aluminum
Finish
Bronze
Dimensions and Weight
Height
8.5
Width
8.75
Length
9.05 in
Descriptions
Product Type
Led Wall Light
Wall Fixture Light
Long Description
LED Wall Fixture Light, 27 W, 120/208/240/277 V, 300 mA, 200000 h Average Life, 3017 lm Brightness (Lumens), 9.05 in Length, 8.75 in Width, 8.5 in Height, Die-Cast Aluminum Housing Material, Bronze, 5 yr Warranty
Special Features
Direct Light Through Led Position And Patent Pending Thermal Management
extra long description
ATLAS WLSG27LED 27 WATT LED WALL LI
Features
Atlas’ Patent-Pending, Glare Free Led Placement and Reflector Technology Produce More Usable Lumens With Less Glare. Our Led Fixtures Produce A Smoother and Whiter Light Resulting in More Footcandles On the Ground, Making It the Best Choice When Replacing Traditional Hid Wall Packs.
Short Description
Wall Fixture Light 27 W, 120/208/240/277 V, 300 A, 3017 lm, LED, Bronze
Description
27W LED WALL LIGHT REPLACE 50-100WMH
Additional Information
average life
200000 h
Efficiency
Fluorescent industrial lighting fixture
supply voltage
Fluorescent industrial lighting fixture
Fixture Type
Open Office, Retail
Brightness (Lumens)
3017 lm
bulb type
LED
Standards Met
UL/cUL
Warranty
5 yr
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Atlas
Manufacturers Part Number
WLSG27LED
sub brand
Open Office, Retail
GTIN
00765364001512
UPC
765364001512
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED wall light
Packaging
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
standard
UL
Application
Wall Mount Light
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat