Q60VR3LAF2000Q1 - 71745 Adjust-Field Laser 200-20000MM

Banner

  • $483.00 (Each)
  • $483.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
Q60VR3LAF2000Q1
Manufacturer
Banner
Manufacturer's Part Number
Q60VR3LAF2000Q1
Description
71745 Adjust-Field Laser 200-20000MM
Range Adjustable-Field Sensor, 12 to 250 V DC;24 to 250 V Ac, 0.32 LB
Slang Terms

Categories
Enhanced Commodity Codes - Controls
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
662488717452 / 00662488717452
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$483.00 (Each)
Resources
Images
 
 
Q60VR3LAF2000Q1 - Small Image
 
Q60VR3LAF2000Q1 - Large Image
Specifications Sheets
 
 
Q60VR3LAF2000Q1 - Specification Sheet
Attachments
 
 
Q60VR3LAF2000Q1 - Specification Sheet
Features
Voltage Rating
12 to 250 V dc;24 to 250 V ac
Descriptions
Product Type
Range Adjustable-Field Sensor
Description
71745 ADJUST-FIELD LASER 200-20000MM
Long Description
Range Adjustable-Field Sensor, 12 to 250 V dc;24 to 250 V ac, 0.32 lb
Features
Q60 Series:Adjust-Field Laser (Cls 2) Univ Volt, Range:200-2000 Mm;Input:12-250v Dc Or 24-250v A, Output:Electromechanical Relay (SPST), Micro-Style Quick-Disconnect Connector.
Short Description
Range Adjustable-Field Sensor 12 to 250 V dc;24 to 250 VAC
Special Features
Long-Range Adjustable-Field Background Suppression Sensor Detects Objects Within a Defined Sensing Field;And Ignores Objects Located Beyond The Sensing Field Cutoff
Additional Information
Standards Met
cRUUS;CCC;CE
Manufacturer Information
Manufacturers Part Number
Q60VR3LAF2000Q1
Brand
Banner
GTIN
00662488717452
UPC
662488717452
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.32 lb
Weight per each
0.32
Carton
1
You must have an account to view stock levels
There were no add-on items found for Q60VR3LAF2000Q1.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?