101036GRTNK - Wway WRNG Trough

Eaton

  • $396.83 (Each)
  • $396.83 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101036GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101036 GRT NK
Description
Wway WRNG Trough
Eaton B-Line Series Wiring Trough, 10" Height, 36" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051144260 / 00782051144260
Weight per unit
28.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$396.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Attachments
 
 
101036GRTNK - Specification Sheet
Other Links
 
 
101036GRTNK - Other
Images
 
 
101036GRTNK - Small Image
 
101036GRTNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
10.00 In
Height
10
Length
36.00 In
Width
10.00 In
Descriptions
Description
WWAY WRNG TROUGH
Extra Long Description
B-LINE 101036 GRT NK 3600 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 10" height, 36" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
3600 N3R SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
101036 GRT NK
GTIN
00782051144260
UPC
782051144260
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
28.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings
Enclosure
NEMA 3R, IP32
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
2 View Store
Phoenix
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat