101060GRTNK - Wway 10X10X60 N3R PNTD STRT SCTN

Eaton

  • $432.74 (Each)
  • $432.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101060GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101060 GRT NK
Description
Wway 10X10X60 N3R PNTD STRT SCTN
Eaton B-Line Series Wiring Trough, 10" Height, 60" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051114409 / 00782051114409
Weight per unit
44.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.74 (Each)
Resources
Images
 
 
101060GRTNK - Small Image
 
101060GRTNK - Large Image
Attachments
 
 
101060GRTNK - Specification Sheet
Other Links
 
 
101060GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
10
Depth
10.00 In
Width
10.00 In
Length
60.00 In
Descriptions
Product Type
6000 N3R SC Straight Section W/O Ko
Long Description
Eaton B-Line series wiring trough, 10" height, 60" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
extra long description
B-LINE 101060 GRT NK 6000 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10X60 N3R PNTD STRT SCTN
Additional Information
dimensions
60.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101060 GRT NK
Brand
Eaton
GTIN
00782051114409
UPC
782051114409
Taxonomies, Classifications, and Categories
Type
Wiring trough
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
44.102
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structu
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat