101072GRTNK - Wway 10X10X72 GRT NK

Eaton

  • $352.00 (Each)
  • $352.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101072GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101072GRTNK
Description
Wway 10X10X72 GRT NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 In Overall Length, 10 In Overall Height, 10 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 52.08 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051144475 / 00782051144475
Weight per unit
52.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.00 (Each)
Resources
Images
 
 
101072GRTNK - Small Image
 
101072GRTNK - Large Image
Specifications Sheets
 
 
101072GRTNK - Specification Sheet
Attachments
 
 
101072GRTNK - Specification Sheet
Other Links
 
 
101072GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Finish
Phosphate Undercoat or Acrylic Electrocoat
Color
Gray
Dimensions and Weight
Overall Length
72 in;1829 mm
Height
10
Depth
10.00 In
Width
10.00 In
Length
72.00 In
Descriptions
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 72 in Overall Length, 10 in Overall Height, 10 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 52.08 lb
Short Description
NEMA 3R Wiring Trough, 72 x 10 x 10 in
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
extra long description
B-LINE 101072 GRT NK 7200 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 10X10X72 GRT NK
Additional Information
ip rating
IP32
Overall Height
10 in;254 mm
Overall Width
10 in;254 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
101072GRTNK
Brand
Eaton
GTIN
00782051144475
UPC
782051144475
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring trough
Packaging
Weight
52.08 lb
Weight per each
52.08
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure
NEMA 3R, IP32
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat