101096GRTNK - Wway 10X10X96 N3R PNTD WW

Eaton

  • $645.46 (Each)
  • $645.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101096GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
101096 GRT NK
Description
Wway 10X10X96 N3R PNTD WW
Eaton B-Line Series Wiring Trough, 10" Height, 96" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051224641 / 00782051224641
Weight per unit
68.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$645.46 (Each)
Resources
Attachments
 
 
101096GRTNK - Specification Sheet
Other Links
 
 
101096GRTNK - Other
Images
 
 
101096GRTNK - Small Image
 
101096GRTNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
10.00 In
Width
10.00 In
Length
96.00 In
Descriptions
Description
WWAY 10X10X96 N3R PNTD WW
Product Type
9600 N3R SC Straight Section W/O Ko
extra long description
B-LINE 101096 GRT NK 9600 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 10" height, 96" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
dimensions
96.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
101096 GRT NK
GTIN
00782051224641
UPC
782051224641
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
68.47
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security Sy
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat