1010HSC - Wway 10X10 N1 WW Conn

Eaton

  • $46.68 (Each)
  • $46.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1010HSC
Manufacturer
Eaton
Manufacturer's Part Number
1010 HSC
Description
Wway 10X10 N1 WW Conn
Eaton B-Line Series Wireway Connector, Connector Style, Wireway Connector, Nema 1, Galvanized Steel, 10" X 10"
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478495 / 00782051478495
Weight per unit
1.755 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.68 (Each)
Resources
Attachments
 
 
1010HSC - Specification Sheet
Other Links
 
 
1010HSC - Other
Images
 
 
1010HSC - Small Image
 
1010HSC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Descriptions
Description
WWAY 10X10 N1 WW CONN
Product Type
Hinge Screw CVR Wireway, Connector HS 10X10
Long Description
Eaton B-Line series wireway connector, Connector style, Wireway connector, NEMA 1, Galvanized steel, 10" X 10"
extra long description
B-LINE 1010 HSC HINGE SCREW CVR WIR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
10.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1010 HSC
GTIN
00782051478495
UPC
782051478495
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
1.755
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerCo
Enclosure
NEMA 1, IP30
standard
NEMA,CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat