10864CHC - Encl 10X8X6 N4 Encl

Eaton

  • $302.47 (Each)
  • $302.47 (Each)

In-Stock: 1 available locally (Las Cruces, NM) ( change location)
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
10864CHC
Manufacturer
Eaton
Manufacturer's Part Number
1086-4CHC
Description
Encl 10X8X6 N4 Encl
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051701746 / 00782051701746
Weight per unit
7.832 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$302.47 (Each)
Stock Availability
Las Cruces
1 (Check another store)
El Paso
0
All Stores
32
Resources
Images
 
 
10864CHC - Small Image
 
10864CHC - Large Image
Other Links
 
 
10864CHC - Other
Attachments
 
 
10864CHC - Specification Sheet
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
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 10.00 In Height
Descriptions
Description
ENCL 10X8X6 N4 ENCL
Extra Long Description
BLN 1086-4CHC TYPE 4 JIC CONTINUOUS
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 10" height, 6" length, 8" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 4 Jic Continuous Hinge CVR Enc, 10X8X6
Special Features
Continous piano hinge with s.s. pin & door clamp
Additional Information
Dimensions
6.0000 IN X 8.0000 IN X 10.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1086-4CHC
GTIN
00782051701746
UPC
782051701746
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
7.832
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional
Mounting
EXTERNAL FEET, WALL
Nema Rating
4
Standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:
These alternate items can be purchased instead of 10864CHC.
Jump To:

Similar Items

Similar items are close alternatives to 10864CHC, though they may not be 100% alike.

Cross Referenced

These items are similar to 10864CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1086-4CHC Eaton B-Line 00782051701746
JH1086N4 E-Box 00806101015727
1414N4PHI6 Hammond Manufacturing 00623980346007
HC1086JIC4 Milbank 00784572112551
A10086CHNF nVent-Thermal Management 00783510554705
BN4100806CH Wiegmann 00786725378371

* All prices subject to change.

Begin Live Chat