1210512CHC - Encl 12X10X5 N12 Encl

Eaton

  • $239.72 (Each)
  • $239.72 (Each)

In-Stock: 1 available locally (Pampa, TX) ( change location)
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
1210512CHC
Manufacturer
Eaton
Manufacturer's Part Number
12105-12CHC
Description
Encl 12X10X5 N12 Encl
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 5 In Overall Width, 10 In Overall Length, 12 In Overall Height, 9.58 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051750706 / 00782051750706
Weight per unit
9.597 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.72 (Each)
Stock Availability
Pampa
1 (Check another store)
Amarillo
7
All Stores
42
Resources
Attachments
 
 
1210512CHC - Specification Sheet
Images
 
 
1210512CHC - Small Image
 
1210512CHC - Large Image
 
1210512CHC - Large Image
Other Links
 
 
1210512CHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Type 12 Continuous Hinge
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
10 in;254 mm
Size
10.00 In Width X 5.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X10X5 N12 ENCL
Extra Long Description
BLN 12105-12CHC TYPE 12 JIC CONTINU
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 5 in Overall Width, 10 in Overall Length, 12 in Overall Height, 9.58 lb
Product Type
Hinge Cover Enclosure
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features
Cover has a Seamless Poured In-Place Gasket
Additional Information
Dimensions
5.0000 IN X 10.0000 IN X 12.0000 IN
Enclosure Type
NEMA 12/13
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
Ip Rating
IP65
Made In USA
yes
Mounting Type
Wall Mount
Overall Height
12 in;305 mm
Overall Width
5 in;127 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12105-12CHC
GTIN
00782051750706
UPC
782051750706
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
9.58 lb
Weight per each
9.597
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
Nema Rating
12
Standard
UL 508A,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1210512CHC.
Jump To:

Similar Items

Similar items are close alternatives to 1210512CHC, though they may not be 100% alike.

Cross Referenced

These items are similar to 1210512CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12105JH Austin Electrical Enclosures 00707353006955
12105-12CHC Eaton B-Line 00782051750706
JH12105 E-Box 00806101016625
1414PHK Hammond Manufacturing 00623980350509
HC12105JIC12 Milbank 00784572112568
A1210CH nVent-Thermal Management 00783510554200
B121005CH Wiegmann 00786725331505

* All prices subject to change.

Begin Live Chat