121054CHC - Encl 12X10X5 N4 Encl

Eaton

  • $212.63 (Each)
  • $212.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121054CHC
Manufacturer
Eaton
Manufacturer's Part Number
12105-4CHC
Description
Encl 12X10X5 N4 Encl
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 5" Length, 10" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051740509 / 00782051740509
Weight per unit
9.597 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.63 (Each)
Resources
Images
 
 
121054CHC - Small Image
 
121054CHC - Large Image
Attachments
 
 
121054CHC - Specification Sheet
Other Links
 
 
121054CHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10.00 In Width X 5.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X10X5 N4 ENCL
Product Type
Type 4 Jic Continuous Hinge CVR Enc, 12X10X5
extra long description
B-LINE 12105-4CHC TYPE 4 JIC CONTIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 12" height, 5" length, 10" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge with s.s. door clamp,panel mount
Additional Information
dimensions
5.0000 IN X 10.0000 IN X 12.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
12105-4CHC
Brand
Eaton
GTIN
00782051740509
UPC
782051740509
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
9.597
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional
standard
NEMA,UL 50,CSA C22.2.
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat