121248GRTNK - Wway 12X12X48 N3R PNTD SC, NK

Eaton

  • $445.75 (Each)
  • $445.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121248GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
121248 GRT NK
Description
Wway 12X12X48 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051144826 / 00782051144826
Weight per unit
43.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$445.75 (Each)
Resources
Images
 
 
121248GRTNK - Small Image
 
121248GRTNK - Large Image
Attachments
 
 
121248GRTNK - Specification Sheet
Other Links
 
 
121248GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
12
Depth
12.00 In
Width
12.00 In
Length
48.00 in
Descriptions
Description
WWAY 12X12X48 N3R PNTD SC,NK
Product Type
4800 N3R SC Straight Section W/O Ko
extra long description
B-LINE 121248 GRT NK 4800 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 12" height, 48" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
121248 GRT NK
Brand
Eaton
GTIN
00782051144826
UPC
782051144826
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
43.71
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Fac
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat