121272GRTNK - Wway 12X12X72 N3R

Eaton

  • $1444.48 (Each)
  • $1,444.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121272GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
121272GRTNK
Description
Wway 12X12X72 N3R
Eaton B-Line Series Wiring Trough, 12" Height, 72" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051144963 / 00782051144963
Weight per unit
62.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,444.48 (Each)
Resources
Images
 
 
121272GRTNK - Small Image
 
121272GRTNK - Large Image
Attachments
 
 
121272GRTNK - Specification Sheet
Other Links
 
 
121272GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Gray
Color
Gray
Dimensions and Weight
Height
12
Depth
12.00 In
Length
72.00 In
Width
12.00 In
Descriptions
Product Type
7200 N3R SC Straight Section W/O Ko
extra long description
B-LINE 121272 GRT NK 7200 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 12X12X72 N3R
Long Description
Eaton B-Line series wiring trough, 12" height, 72" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
121272GRTNK
Brand
Eaton
GTIN
00782051144963
UPC
782051144963
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
62.655
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facil
Enclosure
NEMA 3R, IP32
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat