1212HSC - Wway 12X12 Conn Hose

Eaton

  • $63.06 (Each)
  • $63.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1212HSC
Manufacturer
Eaton
Manufacturer's Part Number
1212 HSC
Description
Wway 12X12 Conn Hose
Eaton B-Line Series Wireway Connector, Connector Style, Wireway Connector, Nema 1, Galvanized Steel, 12" X 12"
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478501 / 00782051478501
Weight per unit
2.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.06 (Each)
Resources
Images
 
 
1212HSC - Small Image
 
1212HSC - Large Image
Attachments
 
 
1212HSC - Specification Sheet
Other Links
 
 
1212HSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Height
12.00 In
Width
12.00 In
Descriptions
Description
WWAY 12X12 CONN HOSE
Long Description
Eaton B-Line series wireway connector, Connector style, Wireway connector, NEMA 1, Galvanized steel, 12" X 12"
Product Type
Hinge Screw CVR Wireway, Connector HS 12X12
extra long description
B-LINE 1212 HSC HINGE SCREW CVR WIR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
12.0000 IN X 11.9000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
1212 HSC
Brand
Eaton
GTIN
00782051478501
UPC
782051478501
Taxonomies, Classifications, and Categories
Type
Wireway connector
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
2.079
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and Co
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat