38ALLTHREAD - BLTF 3/8X120" ZN PLT All Thread Rod

Eaton

  • $46.53 (Per 10 Feet)
  • $4.65 (Per Foot)

  • $46.53 (Per 10 Feet)

  • $465.33 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38ALLTHREAD
Manufacturer
Eaton
Manufacturer's Part Number
ATR 3/8-16 ZN 120
Description
BLTF 3/8X120" ZN PLT All Thread Rod
Thread Rod, Zinc Plated, 120 In Length, 3/8 In Size, Uncr Connection, 3/8 In - 16 Tpi Connection Size, 730 LB Capacity, 29 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Thread Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011690359 / 00781011690359
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.65 (Per Foot)
Carton
$46.53 (Per 10 Feet)
Resources
Images
 
 
38ALLTHREAD - Small Image
 
38ALLTHREAD - Large Image
 
38ALLTHREAD - Large Image
Attachments
 
 
38ALLTHREAD - Specification Sheet
Other Links
 
 
38ALLTHREAD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
120 in;10 ft
Size
3/8 in
Descriptions
Product Type
Thread Rod
Special Features
Safety Factor of 5 on Recommended Load
Long Description
Thread Rod, Zinc Plated, 120 in Length, 3/8 in Size, UNCR Connection, 3/8 in - 16 TPI Connection Size, 730 lb Capacity, 29 lb
Short Description
3/8" Thread Rod, Zinc Plated
extra long description
B-LINE ATR, 3/8X120 ZN ALL THREADED
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Description
BLTF 3/8X120" ZN PLT ALL THREAD ROD
Additional Information
Connection Type
UNCR
connection size
3/8 in - 16 TPI
package quantity
10 CT;250 PK
Made in USA
yes
dimensions
X X 120.0000 IN
Manufacturer Information
Manufacturers Part Number
ATR 3/8-16 ZN 120
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011690359
UPC
781011690359
Taxonomies, Classifications, and Categories
Category Description
THREAD RODS
Type
All threaded rod
Availability
minimum qty
10
Status
Inactive
Packaging
Weight
29 lb;13.15 kg
Weight per foot
0.29
Carton
10
Uses, Certifications, and Standards
Capacity
730 lb;3.24 kN
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat