4424GRT - Wway 4X4X24 N3R PNTD SC

Eaton

  • $128.28 (Each)
  • $128.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4424GRT
Manufacturer
Eaton
Manufacturer's Part Number
4424 GRT
Description
Wway 4X4X24 N3R PNTD SC
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GRT Wiring Trough, Embossed Thru Holes, 7 Bottom Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051140705 / 00782051140705
Weight per unit
7.785 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.28 (Each)
Resources
Attachments
 
 
4424GRT - Specification Sheet
Other Links
 
 
4424GRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Length
24.00 In
Height
4
Depth
4.00 In
Width
4.00 In
Descriptions
Description
WWAY 4X4X24 N3R PNTD SC
Product Type
2400 N3R SC Straight Section W/ Ko
extra long description
B-LINE 4424 GRT 2400 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 24" length, 4" width, GRT wiring trough, Embossed thru holes, 7 bottom knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
4424 GRT
Brand
Eaton
GTIN
00782051140705
UPC
782051140705
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
7.785
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and L
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat