4436GRTNK - Wway 4X4X36 N3R PNTD SC, NK

Eaton

  • $108.13 (Each)
  • $108.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4436GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
4436 GRT NK
Description
Wway 4X4X36 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 4 In Overall Height, 4 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051140781 / 00782051140781
Weight per unit
11.181 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.13 (Each)
Resources
Images
 
 
4436GRTNK - Small Image
 
4436GRTNK - Large Image
Attachments
 
 
4436GRTNK - Specification Sheet
Other Links
 
 
4436GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Finish
Phosphate Undercoat or Acrylic Electrocoat
Color
Gray
Dimensions and Weight
Overall Length
36 in;914 mm
Length
36.00 In
Height
4
Depth
4.00 In
Width
4.00 In
Descriptions
Description
WWAY 4X4X36 N3R PNTD SC,NK
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 in Overall Length, 4 in Overall Height, 4 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Short Description
NEMA 3R Wiring Trough, 36 x 4 x 4 in
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
extra long description
B-LINE 4436 GRT NK 3600 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
ip rating
IP32
Overall Height
4 in;102 mm
Overall Width
4 in;102 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4436 GRT NK
GTIN
00782051140781
UPC
782051140781
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
11.181
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure
NEMA 3R, IP32
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat