4448GRTNK - Wway 4X4X48 N3R PNTD SC, NK

Eaton

  • $132.87 (Each)
  • $132.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4448GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
4448 GRT NK
Description
Wway 4X4X48 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051140859 / 00782051140859
Weight per unit
14.593 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.87 (Each)
Resources
Images
 
 
4448GRTNK - Small Image
 
4448GRTNK - Large Image
Attachments
 
 
4448GRTNK - Specification Sheet
Other Links
 
 
4448GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
4.00 In
Width
4.00 In
Length
48.00 in
Height
4
Descriptions
Description
WWAY 4X4X48 N3R PNTD SC,NK
Product Type
4800 N3R SC Straight Section W/O Ko
extra long description
B-LINE 4448 GRT NK 4800 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 48" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4448 GRT NK
GTIN
00782051140859
UPC
782051140859
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
14.593
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R, IP32
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Fa
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat