444SCGVNK - Encl 4X4X4 Galv SC W/O Ko

Eaton

  • $16.04 (Each)
  • $16.04 (Each)
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
444SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
444 SCGV NK
Description
Encl 4X4X4 Galv SC W/O Ko
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002249 / 00782051002249
Weight per unit
1.871 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.04 (Each)
Resources
Images
 
 
444SCGVNK - Small Image
 
444SCGVNK - Large Image
Attachments
 
 
444SCGVNK - Specification Sheet
Other Links
 
 
444SCGVNK - Other
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
Gray
Dimensions and Weight
Size
4.00 In Width X 4.00 In Depth X 4.00 In Height
Descriptions
extra long description
B-LINE 444 SCGV NK GLV SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 4X4X4 GALV SC W/O KO
Product Type
GLV SC Enc W/O Ko 4X4X4
Long Description
Eaton B-Line series Type 1 junction boxes, 4" height, 4" length, 4" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 4.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
444 SCGV NK
Brand
Eaton
GTIN
00782051002249
UPC
782051002249
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
1.871
Carton
1
Uses, Certifications, and Standards
Application
AviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommer
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 444SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 444SCGVNK, though they may not be 100% alike.

Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema ...
  • Our Part #: 444SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 444 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.04) ·
444SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 444SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-444SB Austin Electrical Enclosures 00707353006078
444SCGVNK Eaton B-Line 00782051002249
444SC E-Box 00806101000013
444-SC1-NK-NP Milbank 00784572154834
ASG4X4X4NK nVent-Thermal Management 00783510606602
444SCG Unity Manufacturing 00761515250105
SC040404GNK Wiegmann 00786725316168

* All prices subject to change.

Begin Live Chat