664SCG - Type 3 GLV Gasketed SC 6X

Eaton

  • $120.97 (Each)
  • $120.97 (Each)

In-Stock: 4 available locally (Doraville, GA) ( change location)
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
664SCG
Manufacturer
Eaton
Manufacturer's Part Number
664 SCG
Description
Type 3 GLV Gasketed SC 6X
Eaton B-Line Series Type 3/3R Junction Boxes, 6" Height, 4" Length, 6" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108569 / 00782051108569
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.97 (Each)
Stock Availability
Doraville
4 (Check another store)
Atlanta
9
All Stores
55
Resources
Attachments
 
 
664SCG - Specification Sheet
Images
 
 
664SCG - Small Image
 
664SCG - Large Image
Other Links
 
 
664SCG - Other
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
Gray
Dimensions and Weight
Size
6.00 In Width X 4.00 In Depth X 6.00 In Height
Descriptions
Description
TYPE 3 GLV GASKETED SC 6X
Extra Long Description
BLN 664 SCG TYPE 3 GLV GASKETED SC
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 6" height, 4" length, 6" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Small single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
Product Type
Type 3 GLV Gasketed SC 6X6X4
Additional Information
Dimensions
4.0000 IN X 6.0000 IN X 6.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
664 SCG
GTIN
00782051108569
UPC
782051108569
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - O
Nema Rating
12;3
Standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

Distribution Centers

Location Stock Available
Charlotte
18 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 664SCG.
Jump To:

Similar Items

Similar items are close alternatives to 664SCG, though they may not be 100% alike.

Cross Referenced

These items are similar to 664SCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-664GSB Austin Electrical Enclosures 00707353020463
664 SCG Eaton B-Line 00782051108569
664SCG Eaton B-Line 00078205110855
664SG E-Box 00806101013419
664-WSC Milbank 00784572108103
A664GSC nVent-Thermal Management 00783510560904
664SCWPG Unity Manufacturing 00761515376003
WA060604GSCG Wiegmann 00786725310067

* All prices subject to change.

Begin Live Chat