6A0690HB12 - Cbty 6X6, 90D, 12R Alu HZ BND

Eaton

  • $397.22 (Each)
  • $397.22 (Each)
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
6A0690HB12
Manufacturer
Eaton
Manufacturer's Part Number
6A-06-90HB12
Description
Cbty 6X6, 90D, 12R Alu HZ BND
Eaton B-Line Series Horizontal Bend, 6" H X 18.0625" W X 6" L, Aluminum, 12" Radius, 90° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011206246 / 00781011206246
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.22 (Each)
Resources
Other Links
 
 
6A0690HB12 - Other
Images
 
 
6A0690HB12 - Large Image
Attachments
 
 
6A0690HB12 - Specification Sheet
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
Eaton B-Line series horizontal bend, 6" H x 18.0625" W x 6" L, Aluminum, 12" radius, 90° angle
Description
CBTY 6X6, 90D, 12R ALU HZ BND
Product Type
6A-06-90HB12 HRZ BND
extra long description
B-LINE 6A-06-90HB12 6A-06-90HB12 HR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
18.0625 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-06-90HB12
Brand
Eaton
GTIN
00781011206246
UPC
781011206246
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Horizontal bend
Packaging
Weight per each
7.6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas Fired
standard
UL Classified,CE,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat