8860GNK - Wway 8X8X60 N1 PNTD SC, NK

Eaton

  • $264.69 (Each)
  • $264.69 (Each)

In-Stock: 2 available locally (Colorado Springs, CO) ( change location)
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
8860GNK
Manufacturer
Eaton
Manufacturer's Part Number
8860 G NK
Description
Wway 8X8X60 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 8" Height, 60" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104516 / 00782051104516
Weight per unit
33.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.69 (Each)
Stock Availability
Colorado Springs
2 (Check another store)
Denver
0
All Stores
11
Resources
Attachments
 
 
8860GNK - Specification Sheet
Other Links
 
 
8860GNK - Other
Images
 
 
8860GNK - Small Image
 
8860GNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
14 GAUGE STEEL
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
8.00 In
Length
60.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X60 N1 PNTD SC,NK
Extra Long Description
BLN 8860 G NK 6000 SC STRAIGHT SECT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 8" height, 60" length, 8" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Product Type
6000 SC Straight Section W/O Ko
Additional Information
Dimensions
60.0000 IN X 8.0000 IN X 8.0000 IN
Straight Section Length
60.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8860 G NK
GTIN
00782051104516
UPC
782051104516
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
33.88
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Bu
Enclosure
NEMA 1, IP30
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Denver Area

Location Stock Available
Colorado Springs
2 View Store
Fort Collins
1 View Store

Distribution Centers

Location Stock Available
Little Rock
2 View Store
Phoenix
4 View Store

A-L

Location Stock Available
Avondale
1 View Store
Conway
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 8860GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8860GNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 8860GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8860SWG Austin Electrical Enclosures 00707353023297
8860 G NK Eaton B-Line 00782051104516
8860GNK Eaton B-Line 00078205110459
5-88SWP E-Box 00806101011187
CWSC860NK Hammond Manufacturing 00623980017143
8860-GSC1-NK Milbank 00784572109643
F88T160GVP nVent-Thermal Management 00783510362997
8860GFLNK Unity Manufacturing 00761515161586
S8860NK Wiegmann 00786725356515
860NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat